This product requires certification to purchase.

3 x 4 in. Butt Weld Schedule 10S and 80 Global 316 and 316L Stainless Steel 90 Degree Elbow

You last purchased this on
 

3 x 4 in. Butt Weld Schedule 10S and 80 Global 316 and 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS86LW9P
  • Item #2114607
  • Manufacturer Part #01616-80
3.8 out of 5 Customer Rating
You last purchased this on
 

3 x 4 in. Butt Weld Schedule 10S and 80 Global 316 and 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS86LW9P
  • Item #2114607
  • Manufacturer Part #01616-80
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
80
UL Listed:
No