This product requires certification to purchase.

3 x 4 x 12 in. No-Hub x Spigot Service Cast Iron Plain Closet Bend

You last purchased this on
 

3 x 4 x 12 in. No-Hub x Spigot Service Cast Iron Plain Closet Bend

  • Fast #
  • Part #SVCBMPU12
  • Item #989615
  • Manufacturer Part #SV 00200 0600
5 out of 5 Customer Rating
You last purchased this on
 

3 x 4 x 12 in. No-Hub x Spigot Service Cast Iron Plain Closet Bend

  • Fast #
  • Part #SVCBMPU12
  • Item #989615
  • Manufacturer Part #SV 00200 0600
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Requires Certification

Specifications

ASTM:
ASTM A-74
End Connection 1:
No Hub
End Connection 2:
Spigot
End Connections:
No Hub x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Reducing
Material:
Cast Iron
Material Type:
SV 200
NSF Certified:
Yes
Schedule Class:
SV