This product requires certification to purchase.

3 x 4 x 4 in. Solvent Weld Sewer SDR 35 PVC Downspout Adapter

You last purchased this on
 
Multi-Fittings Corporation

3 x 4 x 4 in. Solvent Weld Sewer SDR 35 PVC Downspout Adapter

  • Fast #
  • Part #MUL040962
  • Item #171666
  • Manufacturer Part #040962
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Multi-Fittings Corporation

3 x 4 x 4 in. Solvent Weld Sewer SDR 35 PVC Downspout Adapter

  • Fast #
  • Part #MUL040962
  • Item #171666
  • Manufacturer Part #040962
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 18 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
  • Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
  • Highly Resistant To Abrasion
  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
  • Corrosion Resistant
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sanitary Drain, Drainage Systems
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in x 4 in
Fitting Type:
Downspout Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
SDR 35