3 x 60 in. Threaded Black Carbon Steel Ready Cut Pipe
3 x 60 in. Threaded Black Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 60 in
- Material:
- Carbon Steel
- Origin:
- Domestic