This product requires certification to purchase.

3.75 oz Colonial Maple Wood Putty

You last purchased this on
 

3.75 oz Colonial Maple Wood Putty

  • Fast #
  • Part #M13612
  • Item #9545856
  • Manufacturer Part #13612
3.9 out of 5 Customer Rating
You last purchased this on
 

3.75 oz Colonial Maple Wood Putty

  • Fast #
  • Part #M13612
  • Item #9545856
  • Manufacturer Part #13612
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 4608
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Minwax® Wood Putty®
  • 3.75 oz
  • Non-Hardening, Pre-Mixed Putty
  • Permanent Fix
  • Repairs Nail Holes or Minor Imperfections
  • Requires Certification

Specifications

Application:
Construction, Residential
Diameter:
2-11/25 in
Height:
2-13/100 in
Length:
2-11/25 in
Material:
Gel
Product Type:
Putty
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
Width:
2-11/25 in