3.75 oz Red Mahogany Wood Putty
3.75 oz Red Mahogany Wood Putty
Product Details
Product Details
- Minwax® Wood Putty®
- 3.75 oz
- Non-Hardening, Pre-Mixed Putty
- Permanent Fix
- Repairs Nail Holes or Minor Imperfections
Specifications
- Application:
- Construction, Residential
- Diameter:
- 2-11/25 in
- Height:
- 2-13/100 in
- Length:
- 2-11/25 in
- Material:
- Gel
- Product Type:
- Putty
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM.
- Width:
- 2-11/25 in