This product requires certification to purchase.

30-1/4 x 14-1/4 in. 28 ga 6-Paint Grade Return Air Can

You last purchased this on
 

30-1/4 x 14-1/4 in. 28 ga 6-Paint Grade Return Air Can

  • Fast #
  • Part #SHMRAC628PGS3014
  • Item #4041060
  • Manufacturer Part #8482.3014-28
3.2 out of 5 Customer Rating
You last purchased this on
 

30-1/4 x 14-1/4 in. 28 ga 6-Paint Grade Return Air Can

  • Fast #
  • Part #SHMRAC628PGS3014
  • Item #4041060
  • Manufacturer Part #8482.3014-28
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Gauge (metal):
28 ga
Height:
6 in
Length:
30-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
30-1/4 in x 14-1/4 in
Vent Duct Shape:
Rectangular
Width:
14-1/4 in