30-1/4 x 4 in. 20-1/4 in. 26 ga Galvanized Steel Return Air Drop
30-1/4 x 4 in. 20-1/4 in. 26 ga Galvanized Steel Return Air Drop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 30-1/4 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 20-1/4 in