This product requires certification to purchase.

30 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe

You last purchased this on
 

30 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR26HWSP3014
  • Item #3985804
  • Manufacturer Part #F679P3014
4.4 out of 5 Customer Rating
You last purchased this on
 

30 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR26HWSP3014
  • Item #3985804
  • Manufacturer Part #F679P3014
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Superior hydraulics, bottle tight joints, strength and flexibility have resulted in superior performance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
Application:
Sewage
CSA Certified:
CSA B182.2
Diameter - Outside:
32 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
14 ft
Material:
Plastic
Material Type:
PVC
Pipe Wall Type:
Heavy
PipeTubing Size:
30 in
Pressure - Maximum:
115 psi
Pressure Class:
115#
Schedule Class:
SDR 26
Wall Thickness:
1.148 in