This product requires certification to purchase.

30 in. 150# CS A105 RF Blind Series A Flange Forged Steel Raised Face

You last purchased this on
 

30 in. 150# CS A105 RF Blind Series A Flange Forged Steel Raised Face

  • Fast #
  • Part #GRFBFSRA30
  • Item #4897401
4 out of 5 Customer Rating
You last purchased this on
 

30 in. 150# CS A105 RF Blind Series A Flange Forged Steel Raised Face

  • Fast #
  • Part #GRFBFSRA30
  • Item #4897401
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
30 in
Fitting Size 2:
30 in
Fitting Sizes:
30 in
Fitting Type:
Straight
Flange Type:
Raised Face, Blind
Material:
Carbon Steel
Pressure Class:
150#