This product requires certification to purchase.

30 in. 22 ga Spiral Coupling

You last purchased this on
 

30 in. 22 ga Spiral Coupling

  • Fast #
  • Part #SHMSPC2230
  • Item #4041542
  • Manufacturer Part #5351.30-22
5 out of 5 Customer Rating
You last purchased this on
 

30 in. 22 ga Spiral Coupling

  • Fast #
  • Part #SHMSPC2230
  • Item #4041542
  • Manufacturer Part #5351.30-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
30 in
Gauge (metal):
22 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Spiral