30 in. Mechanical Joint DIPS SDR 11 Plastic Adapter with Gland
30 in. Mechanical Joint DIPS SDR 11 Plastic Adapter with Gland
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint x Mechanical Joint
- FM Approved:
- No
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 30 in
- Fitting Sizes:
- 30 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 11