This product requires certification to purchase.

30 in. Weldneck 150# Carbon Steel Raised Face Flange

You last purchased this on
 

30 in. Weldneck 150# Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNF30A
  • Item #4297043
  • Manufacturer Part #GRFWNF30A
5 out of 5 Customer Rating
You last purchased this on
 

30 in. Weldneck 150# Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNF30A
  • Item #4297043
  • Manufacturer Part #GRFWNF30A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
30 in
Fitting Size 2:
30 in
Fitting Sizes:
30 in
Fitting Type:
Straight
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
Material:
Carbon Steel
Origin:
Global
Pressure Class:
150#
Schedule Class:
Standard