This product requires certification to purchase.

30 in. x 48 in. Shower Base with Right Drain in Grey

30 in. x 48 in. Shower Base with Right Drain in Grey

  • Fast #
  • Part #TP3048RPVC1364545
  • Item #4859494
  • Manufacturer Part #P3048R-PVC-13x6-4.5-4.5
5 out of 5 Customer Rating
Brand image

30 in. x 48 in. Shower Base with Right Drain in Grey

  • Fast #
  • Part #TP3048RPVC1364545
  • Item #4859494
  • Manufacturer Part #P3048R-PVC-13x6-4.5-4.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single Curb Shower Pan With Right Drain, 30?D x 48?W
  • One-piece, pre-pitched shower pan with integrated curb, splash walls, and 2" PVC drain
  • Ready-to-Tile™: tile set directly on shower pan surface
  • Fast and easy installation
  • Leak proof
  • Includes Redi Poxy® epoxy adhesive and round stainless drain plate
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Drain Location:
Right
Height:
5-3/4 in
Length:
30 in
Shower Base Shape:
Rectangle
Threshold Height:
5-3/4 in
UPC:
813195012792
Width:
48 in