This product requires certification to purchase.

30 in. x 60 in. Metal Condensate Drain Pan

You last purchased this on
 

30 in. x 60 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP263060
  • Item #3687265
  • Manufacturer Part #CA30306026
4.4 out of 5 Customer Rating
You last purchased this on
 

30 in. x 60 in. Metal Condensate Drain Pan

  • Fast #
  • Part #SHMDP263060
  • Item #3687265
  • Manufacturer Part #CA30306026
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Depth:
2 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Gauge (metal):
26 ga
Height:
30 in
Length:
60 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
30 in