This product requires certification to purchase.

30 x 0.406 in. Schedule 80 Carbon Steel Casing Pipe

You last purchased this on
 

30 x 0.406 in. Schedule 80 Carbon Steel Casing Pipe

  • Fast #
  • Part #DSCP40630
  • Item #2153718
3.4 out of 5 Customer Rating
You last purchased this on
 

30 x 0.406 in. Schedule 80 Carbon Steel Casing Pipe

  • Fast #
  • Part #DSCP40630
  • Item #2153718
3.4 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
30 in
Schedule Class:
80
Wall Thickness:
0.406 in