This product requires certification to purchase.

30 x 5 in. 26 ga Stand

You last purchased this on
 

30 x 5 in. 26 ga Stand

  • Fast #
  • Part #SHMFST2630S
  • Item #4237937
  • Manufacturer Part #3005.3005.26
5 out of 5 Customer Rating
You last purchased this on
 

30 x 5 in. 26 ga Stand

  • Fast #
  • Part #SHMFST2630S
  • Item #4237937
  • Manufacturer Part #3005.3005.26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Length:
30 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
5 in