This product requires certification to purchase.

3/4 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

3/4 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #D300RFSOFF
  • Item #8282
  • Manufacturer Part #310003000
5 out of 5 Customer Rating
You last purchased this on
 

3/4 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #D300RFSOFF
  • Item #8282
  • Manufacturer Part #310003000
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
Coating:
Painted
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
IAPMO Listed:
No
Material:
Forged Steel
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
UL Listed:
No