This product requires certification to purchase.

1/4 in. 3000# A105 Threaded 90 Elbow Forged Steel

You last purchased this on
 

1/4 in. 3000# A105 Threaded 90 Elbow Forged Steel

  • Fast #
  • Part #FST9B
  • Item #7655
  • Manufacturer Part #12200103
5 out of 5 Customer Rating
You last purchased this on
 

1/4 in. 3000# A105 Threaded 90 Elbow Forged Steel

  • Fast #
  • Part #FST9B
  • Item #7655
  • Manufacturer Part #12200103
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 5000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No