This product requires certification to purchase.

3000 PSI Gas Hot Water Pressure Washer 3.0 GPM

You last purchased this on
 

3000 PSI Gas Hot Water Pressure Washer 3.0 GPM

  • Fast #
  • Part #MHSP3000OMGM
  • Item #9534864
  • Manufacturer Part #HSP-3000-OMGM
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

3000 PSI Gas Hot Water Pressure Washer 3.0 GPM

  • Fast #
  • Part #MHSP3000OMGM
  • Item #9534864
  • Manufacturer Part #HSP-3000-OMGM
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Electro Magnetic Firing (EMF) system of the HSP Series, along with its unique burner design, makes this popular hot water pressure washer one of the most "in-demand" in the industry.
  • It's a great solution for removing heavy mud from construction and ag equipment.
  • Pump:Preset stainless-steel and brass unloader valve; Forged brass manifold; Thermal relief valve; Low pressure detergent injector
  • Frame:Reinforced powder coated steel tube frame with center balanced lift; Convenient gun/wand holder and hose wrap; 13-inch flat-free tires
  • Components:Top-fired powder coated heat exchanger; No. 1 or No. 2 diesel or kerosene fired burner (Not approved for bio-fuel)
  • Miscellaneous:Temperature rise 150°F/66°C above ambient, maximum outlet temperature is 200°F
  • 50-foot x 3/8-inch steel wire-braided high pressure hose with quick connects
  • Adjustable pressure insulated dual lance
  • Professional-grade insulated trigger gun with safety lock-off
  • Requires Certification

Documents


Specifications

Application:
Pressure Washing
Color Finish Name:
Black
Flow Rate:
2.9 gpm
Height:
41 in
Length:
43 in
Material:
Metal
Power Source:
Electro Magnetic Firing
Proposition 65:
Warning: Cancer and Reproductive Harm- www.P65warnings.ca.gov
Weight:
407 lb
Width:
30 in