This product requires certification to purchase.

304 Polished Stainless Steel Clamp Tee

You last purchased this on
 
FNW®

304 Polished Stainless Steel Clamp Tee

  • Fast #
  • Part #FNW2CMP74X
  • Item #4830438
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

304 Polished Stainless Steel Clamp Tee

  • Fast #
  • Part #FNW2CMP74X
  • Item #4830438
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Food and Beverage, Dairy Processing, Sanitation
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No