This product requires certification to purchase.

304 Stainless Steel Round Barn Door Pull Set in Stainless

You last purchased this on
 

304 Stainless Steel Round Barn Door Pull Set in Stainless

  • Fast #
  • Part #HBD5842SS
  • Item #8261838
  • Manufacturer Part #HBD5842SS
3.3 out of 5 Customer Rating
You last purchased this on
 

304 Stainless Steel Round Barn Door Pull Set in Stainless

  • Fast #
  • Part #HBD5842SS
  • Item #8261838
  • Manufacturer Part #HBD5842SS
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Set for Interior and Exterior of Door
  • 2" Diameter
  • Fits 1-3/8" or 1-3/4" Door
  • Surface Mount .4" Projection
  • Simple One Hole Installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
43/100 in
Diameter:
2 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Pull Set
Smart Home Enabled:
No
UL Listed:
No