30W 1-Light Vanity Fixture in Brushed Nickel
30W 1-Light Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Maintenance-free operating life of 11 years (at 12 hours per day)
- Limited five year warranty
-
Green
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Non-Dimmable
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 4-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 6 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2700
- Lumens per Watt:
- 90
- Material:
- Metal, Plastic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 046335068353
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 36 in