32-3/25 in. Columbus Heavy Duty Valve Box
32-3/25 in. Columbus Heavy Duty Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48
- Length:
- 32-3/25 in
- Material:
- Cast Iron
- Width:
- 10 in