32 BUCHANAN RECLAIMED WOOD SLIDING BARN DOOR - BOURBON
32 BUCHANAN RECLAIMED WOOD SLIDING BARN DOOR - BOURBON
Product Details
Product Details
- ECOPOWER 1.28 GPF Toilet Flushometer Valve
- Concealed valve with brushed stainless steel cover plate provides an additional level of sophistication
- Powered by the force of running water: No external power source or battery replacement is necessary
- Replenishes power stores with no minimum daily usage
- Programmed timing eliminates ghost flushing that wastes water
- Manual override flush button
- Piston and solenoid mechanism: a marked improvement over traditional rubber diaphragm type valves
- Tailpiece adjusts for neutral rough-in
- WaterSense® certified and CA Title 20 and CalGreen compliant
- ADA compliant
Specifications
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov