This product requires certification to purchase.

32 Drain POST

You last purchased this on
 

32 Drain POST

  • Fast #
  • Part #IFXDG6532PS
  • Item #4642509
  • Manufacturer Part #FXDG 6532 PS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

32 Drain POST

  • Fast #
  • Part #IFXDG6532PS
  • Item #4642509
  • Manufacturer Part #FXDG 6532 PS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • With 16 gauge, Stainless Steel 304 perforated top grate with stainless steel channel
  • Fixed Length: Pre-pitched channel with set length with center outlet location
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit.
  • Requires Certification

Specifications

Adjustable:
Yes
Drain Base Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Stainless
IAPMO Listed:
No
Outlet Type:
Threaded