32 in. x 36 in. Steel Condensate Drain Pan
32 in. x 36 in. Steel Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- Lock Nut
- End Connections:
- Lock Nut
- Gauge (metal):
- 26 ga
- Height:
- 32 in
- Length:
- 36 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 32 in