32 in. x 62 in. Metal Condensate Drain Pan
32 in. x 62 in. Metal Condensate Drain Pan
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 20 ga
- Height:
- 32 in
- Length:
- 62 in
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 32 in