32 OZ MARVEL GLS CLNR 4 CA
32 OZ MARVEL GLS CLNR 4 CA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 90-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Versatile, all-purpose cleaner
- Does not leave streaks or films
- Ready-to-use solution, spray and wipe
- Non-flammable
- Not harmful to the user or the environment
Specifications
- Color Finish Name:
- Blue
- Material:
- Liquid
- Package Quantity:
- Case of 4
- Size:
- 32 oz
- UPC:
- 784331663720