32 x 30 in. Galvanized Joist Panning
32 x 30 in. Galvanized Joist Panning
Package Quantity Info:
Each: 1 Box: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Panning
- Galvanized steel
- Slip lock seam for easy connection
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 30 ga
- Length:
- 30 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 32 in