This product requires certification to purchase.

33 X 22 Swanstone Double Bowl Kitchen SINK Bermuda Sand

You last purchased this on
 

33 X 22 Swanstone Double Bowl Kitchen SINK Bermuda Sand

  • Fast #
  • Part #SKSLS3322BS
  • Item #423932
  • Manufacturer Part #KS03322LS.040
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

33 X 22 Swanstone Double Bowl Kitchen SINK Bermuda Sand

  • Fast #
  • Part #SKSLS3322BS
  • Item #423932
  • Manufacturer Part #KS03322LS.040
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Bermuda Sand
Drain Location:
Center
Drain Opening:
3-1/2 in
Material Type:
Swanstone Solid Surface
Number of Bowls:
2
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Sink Installation Type:
Drop-in
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in