This product requires certification to purchase.

3/4 in. Copper Drop Ear Cast Bronze 90 Degree Elbow

You last purchased this on
 

3/4 in. Copper Drop Ear Cast Bronze 90 Degree Elbow

  • Fast #
  • Part #CCDE9LFF
  • Item #3919449
  • Manufacturer Part #BF7360L
3.6 out of 5 Customer Rating
You last purchased this on
 

3/4 in. Copper Drop Ear Cast Bronze 90 Degree Elbow

  • Fast #
  • Part #CCDE9LFF
  • Item #3919449
  • Manufacturer Part #BF7360L
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 16 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.15
ASTM:
ASTM B-584 Alloy C84400
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Drop Ear, Straight, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov