0.75 x 2 - 2-1/2 in. FNPT 300# Global Forged Steel Threadolet
0.75 x 2 - 2-1/2 in. FNPT 300# Global Forged Steel Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 120 Case: 240 Pallet: 6480-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Offers the user a high strength, low cost forged threaded and grooved fitting designed and manufactured to be installed on proprietary thin wall flow pipe, schedule 5, 10, and 40 standard wall pipes
- Employ a low weld volume design to provide either a partial or full penetration weld employing a single pass with minimum burn-through and pipe distortion
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-53
- Application:
- Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
- Clean Bagged:
- No
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in - 2-1/2 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 0.75
- Pressure Class:
- 300#
- UL Listed:
- Yes