36 - 1/2 x 0.25 in. NPT 316L Stainless Steel Threadolet
36 - 1/2 x 0.25 in. NPT 316L Stainless Steel Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Thredolet® utilizes the basic Weldolet® configuration, provides a threaded outlet branch connection
- Manufactured in 3000# and 6000# classes
Documents
Specifications
- ASME:
- ASME B1.20.1
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 1/2 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 0.25
- UL Listed:
- No