This product requires certification to purchase.

36 - 1 x 3/4 in. 3000# 304L Stainless Steel Threaded Elbowolet

You last purchased this on
 

36 - 1 x 3/4 in. 3000# 304L Stainless Steel Threaded Elbowolet

  • Fast #
  • Part #EOLS4L3T36GFE
  • Item #4279912
4.1 out of 5 Customer Rating
You last purchased this on
 

36 - 1 x 3/4 in. 3000# 304L Stainless Steel Threaded Elbowolet

  • Fast #
  • Part #EOLS4L3T36GFE
  • Item #4279912
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 1 in
Material:
Stainless Steel
Material Type:
304L
Outlet Size (in):
0.75
Pressure Class:
3000#