36 - 1 x 3/4 in. Socket 3000# 304L Stainless Steel Elbowolet
36 - 1 x 3/4 in. Socket 3000# 304L Stainless Steel Elbowolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 36 in - 1 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Outlet Size (in):
- 0.75
- Pressure Class:
- 3000#