36 - 2 x 1 in. Threaded 3000# Domestic Forged Steel Elbolet
36 - 2 x 1 in. Threaded 3000# Domestic Forged Steel Elbolet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 1755-
Pick Up: 0 Available in Columbus, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B31.4, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 2 in
- Fitting Type:
- Elbolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure Class:
- 3000#
- UL Listed:
- No