This product requires certification to purchase.

36 - 2 x 1 in. 3000# SS 316L Sockolet

You last purchased this on
 

36 - 2 x 1 in. 3000# SS 316L Sockolet

  • Fast #
  • Part #ISOLS6L36KG
  • Item #5024801
  • Manufacturer Part #SOLS6L36KG
5 out of 5 Customer Rating
You last purchased this on
 

36 - 2 x 1 in. 3000# SS 316L Sockolet

  • Fast #
  • Part #ISOLS6L36KG
  • Item #5024801
  • Manufacturer Part #SOLS6L36KG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
36 in - 2 in
Fitting Type:
Socolet
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Outlet Size (in):
1
Pressure Class:
3000#