This product requires certification to purchase.

36 - 2 x 1 in. Global 316L Stainless Steel Threadolet

You last purchased this on
 

36 - 2 x 1 in. Global 316L Stainless Steel Threadolet

  • Fast #
  • Part #ITOLS6L36KG
  • Item #5024799
3.3 out of 5 Customer Rating
You last purchased this on
 

36 - 2 x 1 in. Global 316L Stainless Steel Threadolet

  • Fast #
  • Part #ITOLS6L36KG
  • Item #5024799
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Box: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 2 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Outlet Size (in):
1
UL Listed:
No