This product requires certification to purchase.

36 - 2 x 1 in. Threaded 3000# 316L Stainless Steel Elbowolet

You last purchased this on
 

36 - 2 x 1 in. Threaded 3000# 316L Stainless Steel Elbowolet

  • Fast #
  • Part #EOLS6L3T36KGE
  • Item #4279570
4.1 out of 5 Customer Rating
You last purchased this on
 

36 - 2 x 1 in. Threaded 3000# 316L Stainless Steel Elbowolet

  • Fast #
  • Part #EOLS6L3T36KGE
  • Item #4279570
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 2 in
Material:
Stainless Steel
Material Type:
316L
Outlet Size (in):
1
Pressure Class:
3000#