36 - 3/4 x 0.375 in. Domestic 304L Stainless Steel Threadolet
36 - 3/4 x 0.375 in. Domestic 304L Stainless Steel Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 3/4 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 0.375
- UL Listed:
- No