This product requires certification to purchase.

36 - 3/4 x 1/2 in. 3000# SS 304L Threadolet

You last purchased this on
 

36 - 3/4 x 1/2 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #ITOLS4L36FD
  • Item #5024794
  • Manufacturer Part #TOLS4L36FD
4.8 out of 5 Customer Rating
You last purchased this on
 

36 - 3/4 x 1/2 in. 3000# SS 304L Threadolet

  • Fast #
  • Part #ITOLS4L36FD
  • Item #5024794
  • Manufacturer Part #TOLS4L36FD
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 3/4 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Outlet Size (in):
0.5
Pressure Class:
3000#
UL Listed:
No