This product requires certification to purchase.

36 - 3 x 1 in. 6000# A105 Threadolet Forged Steel

You last purchased this on
 

36 - 3 x 1 in. 6000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL636MG
  • Item #395228
  • Manufacturer Part #12841250
5 out of 5 Customer Rating
You last purchased this on
 

36 - 3 x 1 in. 6000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL636MG
  • Item #395228
  • Manufacturer Part #12841250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B31.4, ASME SA105
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 3 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1
Pressure Class:
6000#
UL Listed:
No