36 - 4 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet
36 - 4 x 1 in. S40 SS 316L WOL Stainless Steel Schedule 40 Weldolet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Weldolet®, an economical butt-weld branch connection, is designed to minimize stress concentrations and provide integral reinforcement
- Manufactured to meet your specific reinforcement requirements
Documents
Specifications
- ASME:
- ASME B16.25, ASME B16.9
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 4 in
- Fitting Type:
- Weldolet
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Schedule Class:
- 40
- UL Listed:
- No