36 - 5 x 1-1/2 in. 304L Stainless Steel Socolet
36 - 5 x 1-1/2 in. 304L Stainless Steel Socolet
Package Quantity Info:
Each: 1 Box: 25-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 36 in - 5 in
- Fitting Type:
- Socolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Outlet Size (in):
- 1.5