36 - 5 x 1.5 in. 3000# Global Forged Steel Threadolet
36 - 5 x 1.5 in. 3000# Global Forged Steel Threadolet
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 5 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 1.5
- Pressure Class:
- 3000#
- UL Listed:
- No