36 - 6 x 1-1/2 in. 3000# A105 Sockolet Forged Steel
36 - 6 x 1-1/2 in. 3000# A105 Sockolet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe
- Every connection is individually inspected and stamped
Documents
Specifications
- ASME:
- ASME B31.4, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 6 in
- Fitting Type:
- Socolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1.5
- Pressure Class:
- 3000#
- UL Listed:
- No