This product requires certification to purchase.

36 - 8 x 2 in. 3000# Carbon Steel Threadolet

You last purchased this on
 

36 - 8 x 2 in. 3000# Carbon Steel Threadolet

  • Fast #
  • Part #TOL36XKE
  • Item #4283083
4.5 out of 5 Customer Rating
You last purchased this on
 

36 - 8 x 2 in. 3000# Carbon Steel Threadolet

  • Fast #
  • Part #TOL36XKE
  • Item #4283083
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 8 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
2
Pressure Class:
3000#