36 - 2 x 1 in. 3000# A105 Threadolet Forged Steel
36 - 2 x 1 in. 3000# A105 Threadolet Forged Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B16.25
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 2 in
- Fitting Type:
- Threadolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 1
- Pressure Class:
- 3000#
- Schedule Class:
- Standard
- UL Listed:
- No