36 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe
36 in. x 14 ft. SDR 26 Gasket Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Stick: 14-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2152, ASTM D-2412, ASTM D-2444, ASTM F-477, ASTM F-679
- Application:
- Sewage
- CSA Certified:
- CSA B182.2
- Diameter - Outside:
- 38-3/10 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket x Gasket
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pipe Wall Type:
- Heavy
- PipeTubing Size:
- 36 in
- Pressure - Maximum:
- 115 psi
- Pressure Class:
- 115#
- Schedule Class:
- SDR 26
- Wall Thickness:
- 1.373 in